Shop All Interior Doors
Trimlite
Molded Door 24" x 80", Primed White
Mfr # 2068MHCCON
Zoro # G103555862
product price: $159.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$159.99
Free 30-Day Returns
Key Features
- Size 24" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2068MHCCON
- Zoro # G103555862
- UPC # 840273412779
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Authenticity is at the heart of this molded, flat 5-panel interior door featuring a timeless design and smooth finish. The Conmore 5-Panel hollow core molded interior door works well in any architectural style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3114020)
- ZORO SELECT O-Ring, Dash 337, Neoprene, 0.21 In., PK10 (1BWL2)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (D61 26D IC)
- TRIMLITE 32" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (2868ska8401)
- TRIMLITE Flush Door 34" x 80", Primed White (2168FSCPHBRH154916)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHB)
- TRIMLITE 30" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2680pri8491)
- TRIMLITE Molded Door 34" x 96", Primed White (2180MHCCAR)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCOLBF)
- CODEL DOORS 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- Trimlite Interior Doors