Shop All Interior Doors
Trimlite
Molded Door 18" x 80", Primed White
Mfr # 1668MHCMONRH10B4916
Zoro # G903555505
product price: $261.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Size 18" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 1668MHCMONRH10B4916
- Zoro # G903555505
- UPC # 840273419419
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Oil Rubbed Bronze |
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- COMMAND Hook, Clear, Wire, PK6 (17065CLRVPES)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 2 In., PK4 (R2147)
- TRIMLITE 24" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2080pri1501NPCLET)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (3068pri8020)
- TRIMLITE 34" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2168pri8402RH26D4916)
- TRIMLITE 36"x84"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3070pri1501CLETRH1D4916)
- TRIMLITE Molded Door 30" x 84", Primed White (2670MHCCAR)
- TRIMLITE 30" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2680pri1501NPCLET)
- CODEL DOORS 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2468pri8405)
- Trimlite Interior Doors