Shop All Interior Doors
Trimlite
Molded Door 18" x 80", Primed White
Mfr # 1668MHCCON
Zoro # G203558268
product price: $133.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Key Features
- Size 18" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 1668MHCCON
- Zoro # G203558268
- UPC # 840273412762
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Authenticity is at the heart of this molded, flat 5-panel interior door featuring a timeless design and smooth finish. The Conmore 5-Panel hollow core molded interior door works well in any architectural style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 127, Silicone, 0.1 In., PK25 (U38883.009.0143)
- KABA ILCO Lever Door Holder, Cast Zinc, Brown, 5"H x 1-27/64"W (IL-KDDH-5-DU)
- HARDWARE RESOURCES 4" Wx1"Dx4"H Oak Beveled Edge Rosette (ROS4OK)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_013)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2668pri8020)
- TRIMLITE 30" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8405BF)
- TRIMLITE 32" x 96" Primed 2-Panel Interior Shaker Slab Door (2880pri8402)
- TRIMLITE Molded Door 28" x 80", Primed White (2468MHCCAILH26D714)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2168pri8444RH26D4916)
- TRIMLITE 24"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 49/16" RH Prehung Door Black Hinges (2068pri8020RH1D4916)
- CODEL DOORS 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- Trimlite Doors