Shop All Interior Doors
Trimlite
Molded Door 18" x 80", Primed White
Mfr # 1668MHCCOLRH26D4916
Zoro # G203558282
product price: $215.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$215.99
Free 30-Day Returns
Key Features
- Size 18" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 1668MHCCOLRH26D4916
- Zoro # G203558282
- UPC # 840273424352
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Brushed Chrome |
Description
Distinguished by decades of precise craftsmanship, this 6-Panel Colonist hollow core interior door has a classic interior door style that has many imitators. Its 6-panel design and elegant smooth surface are a perfect match for traditional homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C03120472250S (C03120472250S)
- RUBBERMAID COMMERCIAL Door, Gray, PK2 (FG2664L1GRAY)
- MSI Copen Ash Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0003)
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Finish: Plain (3HPF9)
- TRIMLITE 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- TRIMLITE 34" x 84" Primed 1-Panel Interior Shaker Slab Door (2170pri8401)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2268pri8730RH1D4916)
- TRIMLITE 32" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2870pri1501CLET)
- TRIMLITE 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- Trimlite Interior Doors