Shop All Interior Doors
Trimlite
Molded Door 18" x 80", Primed White
Mfr # 1668MHCBIR
Zoro # G803555551
product price: $108.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Size 18" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 1668MHCBIR
- Zoro # G803555551
- UPC # 840273408536
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Safety Spiral Cables (K0367.10100)
- ZORO SELECT O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10 (U38801.009.0206)
- STRYBUC Wall Protector Cover Plate (19-181)
- BEST Mortise Lockset, Series 48H, Grd. 1, (48H7K626)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3068pri8402LH1D4916)
- TRIMLITE 32"x80"x13/4" Primed 2Panel Interior Shaker 20 Min Fire Rated 49/16" LH Prehung Door Matte Hinges (2868134PRI840220MLH1DM4916)
- TRIMLITE 24" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2068pri8403BF)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2068pri8730RH1D4916)
- TRIMLITE Flush Door 28" x 96", Primed White (2480FHCPHB)
- TRIMLITE 30"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8730LH10B4916)
- TRIMLITE Molded Door 32" x 80", Primed White (2868MHCMAD)
- Trimlite Interior Doors