Shop All Interior Doors
Trimlite
Flush Door 36" x 84", Primed White
Mfr # 3070FHCPHBRH154916
Zoro # G203556646
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Size 36" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 3070FHCPHBRH154916
- Zoro # G203556646
- UPC # 840273400837
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 84" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Satin Nickel |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17081)
- AMEROCK BP69153G10-50PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-50PACK)
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Cylinder Lock (DW12X12PC-CL)
- SPEC Compression Spring Music Wire, PK5, C02190250500M (C02190250500M)
- TRIMLITE Flush Door 28" x 80", Primed White (2468FSCPHB)
- TRIMLITE 34" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2170pri8401LH26D4916)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH1D4916)
- TRIMLITE Flush Door 32" x 80", Primed White (2868FSCPHB)
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- TRIMLITE 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2068pri8401RH10B4916)
- TRIMLITE 36" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (3068ska8403BF)
- Trimlite Doors