Shop All Interior Doors
Trimlite
Flush Door 36" x 84", Primed White
Mfr # 3070FHCPHBRH10B4916
Zoro # G203556752
product price: $342.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$342.99
Free 30-Day Returns
Key Features
- Size 36" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3070FHCPHBRH10B4916
- Zoro # G203556752
- UPC # 840273400479
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 84" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Oil Rubbed Bronze |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted (EA0608ANFSPTUTU)
- DON-JO 1-5/8" x 4-1/2" 16 Gauge Hinge Shim (HS060PC)
- WRS 35" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 34-4 (01-30034-4)
- ACROVYN Rubstrips, 12" H, 120" L, 13/32" Thick (RS40T1210314N)
- TRIMLITE 34"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2168pri8730LH10B4916)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCRARH10B4916)
- TRIMLITE 26"x80"x13/8" Primed 2Panel Interior Flat Panel Door Ovolo Bead 49/16" LH Prehung Door Black Hinges (2268pri8082LH1D4916)
- TRIMLITE 30" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2668ska8402BF)
- TRIMLITE 32" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2880pri1501NPCLET)
- TRIMLITE 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- TRIMLITE 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- Trimlite Interior Doors