Shop All Interior Doors
Trimlite
Flush Door 36" x 84", Primed White
Mfr # 3070FHCPHB
Zoro # G703556092
product price: $273.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Size 36" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3070FHCPHB
- Zoro # G703556092
- UPC # 840273400356
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 84" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Round Switch, Round, Push to Open (10PBR45)
- CAMPBELL CHAIN & FITTINGS 4-1/8" Double Ended Bolt Snap, #162 (T7605511)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-96SN)
- TRIMLITE 24" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (2068fir8401BF)
- TRIMLITE 24" x 80" Fir 2-Panel Interior Shaker Slab Door (2068fir8402)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2168pri8401GL)
- TRIMLITE 28" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (2468ska8401)
- TRIMLITE 28" x 84" Primed 2-Panel Interior Shaker Slab Door (2470pri8402)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2168pri8444LH10B6916)
- TRIMLITE Molded Door 36" x 96", Primed White (3080MHCCAR)
- Trimlite Interior Doors