Shop All Interior Doors
Trimlite
Flush Door 36" x 80", Primed White
Mfr # 3068FHCPHBBF
Zoro # G403556989
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3068FHCPHBBF
- Zoro # G403556989
- UPC # 840273400271
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2268pri8402RH1D4916)
- GLOBAL INDUSTRIAL Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6PK (320760)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- OIC Magnets, F/ Metal Presentation Board/File Cabinets, 30/PK, Ast. PK (OIC92500)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2868pri8401RH26D4916)
- TRIMLITE 28"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 69/16" RH Prehung Door Black Hinges (2468pri8020RH1D6916)
- TRIMLITE 24"x80"x13/8" Knotty Alder 2Panel Interior Shaker 71/4" LH Prehung Door Satin Nickel Hinges (2068ska8402LH15714)
- TRIMLITE 34"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2168pri8730RH26D4916)
- TRIMLITE 42" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3670ska8401Z-H7MB)
- TRIMLITE 32" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1310CLET)
- TRIMLITE 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- Trimlite Interior Doors