Shop All Interior Doors
Trimlite
Flush Door 34" x 80", Primed White
Mfr # 2168FSCPHBRH154916
Zoro # G403554930
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Size 34" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2168FSCPHBRH154916
- Zoro # G403554930
- UPC # 840273433736
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Satin Nickel |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Strike Deadbolt Satin Nickel (E 2483)
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam (2RRE5)
- STRYBUC Concealed 4 Bar Egress Hinge (28-16.5-00)
- CODEL DOORS 34" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2168pri8403)
- TRIMLITE 30"x80"x13/8" Fir 3Panel Mission Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2668fir8403RH10B4916)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2868pri1501SATT)
- TRIMLITE 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8401RH10B4916)
- TRIMLITE 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- TRIMLITE Flush Door 32" x 96", Primed White (2880FSCPHB)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (QUADRO4115DP-WS-48)
- Trimlite Doors