Shop All Interior Doors
Trimlite
Flush Door 34" x 80", Primed White
Mfr # 2168FHCPHBRH1D4916
Zoro # G203554635
product price: $217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Size 34" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2168FHCPHBRH1D4916
- Zoro # G203554635
- UPC # 840273406204
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 213, PK100 (ZUSAH70213)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3013-14)
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY320BBWCLE072080)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Satin Nickel (BTC20U15)
- TRIMLITE 32" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2868pri8491)
- TRIMLITE 24" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8444BF)
- TRIMLITE 28" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (2468ska8401)
- TRIMLITE 42" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3670ska8401Z-H7MB)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMON)
- TRIMLITE 28" x 80" Fir 1-Panel Interior Shaker Slab Door (2468fir8401)
- CODEL DOORS 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- Trimlite Interior Doors