Shop All Interior Doors
Trimlite
Flush Door 32" x 96", Primed White
Mfr # 2880FHCPHB
Zoro # G703556931
product price: $206.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Size 32" x 96"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2880FHCPHB
- Zoro # G703556931
- UPC # 840273401841
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 96" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS Floorslide1-1/8X1-1/4Tip (04273)
- DEGUARD Spin To Lock Deadbolt - Gold - KW1 Keyway (DDB05-PB-KW1)
- BEST Key Blank, BEST Lock, Standard, WA Keyway (1AP1WA1KS567KS800)
- SCHLAGE SFIC Rim Housing, Less 6/7P Core, 626, 4 Pack (80-129 626 (4PK))
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCROCLH154916)
- TRIMLITE 32" x 80" Primed 2-Panel Interior Shaker Slab Door (2868pri8402)
- TRIMLITE 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8405GL)
- TRIMLITE 34" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2168pri8402RH26D4916)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHBLH10B4916)
- TRIMLITE 30"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8444LH10B4916)
- CODEL DOORS 24" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2070pri8405)
- Trimlite Doors