Shop All Interior Doors
Trimlite
Flush Door 32" x 84", Primed White
Mfr # 2870FHCPHB
Zoro # G103558771
product price: $132.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$132.99
Free 30-Day Returns
Key Features
- Size 32" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2870FHCPHB
- Zoro # G103558771
- UPC # 840273400332
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 84" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-Way Adjustable Clip for USE58-Kit Undermount Slides - Sold by the Pair (USE58-CLIP-4W)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8323.031)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATV1-619-01-2E)
- TRIMLITE 34" x 96" Primed 2-Panel Interior Shaker Slab Door (2180pri8402)
- TRIMLITE Flush Door 34" x 80", Primed White (2168FSCPHBRH154916)
- TRIMLITE Molded Door 28" x 84", Primed White (2470MHCCAR)
- TRIMLITE 36" x 96" Primed 2-Panel Interior Shaker Slab Door (3080pri8402)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2268pri8401LH10B4916)
- TRIMLITE 28" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2480pri8405)
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- Trimlite Interior Doors