Shop All Interior Doors
Trimlite
Flush Door 32" x 80", Primed White
Mfr # 2868FSCPHBRH154916
Zoro # G603555966
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Size 32" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2868FSCPHBRH154916
- Zoro # G603555966
- UPC # 840273433729
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Satin Nickel |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- ADIROFFICE 30-Key Steel Secure Key Cabinet with Combination Lock, White, PK2 (ADI682-30-WHI-2pk)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- ZORO SELECT Raised Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-257)
- TRIMLITE 30" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2680pri8433)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCBIR)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2068pri8730RH26D4916)
- TRIMLITE 30" x 84" Primed 2-Panel Interior Shaker Slab Door (2670pri8402)
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2468pri8730LH154916)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2868pri8401RH26D4916)
- Trimlite Interior Doors