Shop All Interior Doors
Trimlite
Flush Door 32" x 80", Primed White
Mfr # 2868FSCPHBLH1D4916
Zoro # G503556117
product price: $316.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Size 32" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868FSCPHBLH1D4916
- Zoro # G503556117
- UPC # 840273434078
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Black |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, Stainless, 10x10In (2VE82)
- MARKAR 1-3/4" W x 84" H Satin Continuous Hinge (FM300-001-630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3851 NZD 626)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32DBIO)
- TRIMLITE 36" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (3068fir8401BF)
- TRIMLITE 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2680pri8401LH10B4916)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3070ska8401Z-H7MB)
- TRIMLITE 28"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (2468pri1501CLETRH1D4916)
- TRIMLITE 32" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2868pri8403)
- CODEL DOORS 24" x 84" Primed Hardboard Hollow Core Flush Slab Door (2070FHCPHB)
- Trimlite Interior Doors