Shop All Interior Doors
Trimlite
Flush Door 30" x 96", Primed White
Mfr # 2680FSCPHB
Zoro # G703556139
product price: $317.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Size 30" x 96"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2680FSCPHB
- Zoro # G703556139
- UPC # 840273430131
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 96" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Storeroom Lever w/Bump Stop, Heavy Duty, Chrome (MLKSLCHSR26D)
- HILLMAN 50LB 9' Hanging Wire (50174)
- CODEL DOORS 24" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1310CLET)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Aluminum Finish (ALH01)
- TRIMLITE 36" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8444BF)
- TRIMLITE 28" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2470pri8401LH156916)
- TRIMLITE 24" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8402LH10B4916)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 69/16" LH Prehung Door Black Hinges (2868pri1501CLETLH1D6916)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2268pri8401LH1D4916)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3070ska8401Z-H7MB)
- Trimlite Doors