Shop All Interior Doors
Trimlite
Flush Door 30" x 96", Primed White
Mfr # 2680FHCPHB
Zoro # G703555477
product price: $227.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Size 30" x 96"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2680FHCPHB
- Zoro # G703555477
- UPC # 840273401803
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 96" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 220, Silicone, 0.13 In., PK25 (U38883.012.0137)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 123, PK 100 (ZUSAH90123)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 5/16Dia, Pk100 (3MRU1)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1WHN5)
- TRIMLITE 32"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2868pri8433RH10B4916)
- TRIMLITE 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2268pri8730LH26D4916)
- TRIMLITE 36" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3070pri1501CLET)
- TRIMLITE 28"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 69/16" RH Prehung Door Black Hinges (2468pri8020RH1D6916)
- TRIMLITE Flush Door 36" x 96", Primed White (3080FSCPHB)
- RENIN Renin 72 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2010BWFGE072080)
- Trimlite Interior Doors