Shop All Interior Doors
Trimlite
Flush Door 30" x 84", Primed White
Mfr # 2670FHCPHBRH1D4916
Zoro # G803557203
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$278.99
Free 30-Day Returns
Key Features
- Size 30" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2670FHCPHBRH1D4916
- Zoro # G803557203
- UPC # 840273401148
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 84" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (1734)
- LCN Standard Cylinder Assembly, Aluminum (1461-3071 AL)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK50 (U38805.009.0087)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHB)
- TRIMLITE 24"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 49/16" RH Prehung Door Black Hinges (2068pri8020RH1D4916)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- TRIMLITE 36"x84"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3070pri1501CLETRH1D4916)
- TRIMLITE 28" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2480pri1501NPCLET)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8401RH10B4916)
- CODEL DOORS 34" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2170MHCCAR)
- Trimlite Interior Doors