Shop All Interior Doors
Trimlite
Flush Door 30" x 84", Primed White
Mfr # 2670FHCPHBLH15714
Zoro # G803557197
product price: $426.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Size 30" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2670FHCPHBLH15714
- Zoro # G803557197
- UPC # 840273400967
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 84" |
Jamb Size | 7-1/4" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Satin Nickel |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Gasket, 3" and O-Ring Kit (028-08312-005)
- ZORO SELECT 110 unit capacity Steel Key Cabinet with Digital Lock (52AU01)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- RAXGO Chair Storage Rack, Mounted Folding Chair Rack and Hanger System for Home (RAXWMCR)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- TRIMLITE 26" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2268fir8403)
- TRIMLITE Molded Door 28" x 80", Primed White (2468MHCCAILH26D714)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8433BF)
- TRIMLITE 26" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2268pri8020)
- TRIMLITE 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2668pri8402RH1D4916)
- Trimlite Doors