Shop All Interior Doors
Trimlite
Flush Door 30" x 80", Primed White
Mfr # 2668FSCPHB
Zoro # G403557993
original price:
$216.84
14% off
new price: $184.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668FSCPHB
- Zoro # G403557993
- UPC # 840273433125
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-3/8" x 9" Electric Strike Aluminum Frame Filler Plate (AF291SL)
- NELSON SHIMS 42PK38x138x12 Shim (CSH12/42/12/48 B)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (DTS-1)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38871.012.0487)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (3068pri1501RAIT)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBLH1D4916)
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Black Hinges (2468pri8730LH1D4916)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCBIR)
- TRIMLITE 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- TRIMLITE 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- CODEL DOORS 36" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (3080MHCCAR)
- Trimlite Doors