Shop All Interior Doors
Trimlite
Flush Door 30" x 80", Primed White
Mfr # 2668FHCPHBBF
Zoro # G303557727
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668FHCPHBBF
- Zoro # G303557727
- UPC # 840273400257
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON 72ALU SGL DR Track Set (100721DR)
- LAUREY Oceana Knob, Starfish, Polished Chrome (56726)
- STERLING SEAL & SUPPLY 447 Buna/NBR Nitrile O-Ring 70A Shore Black, -12 Pack (ORBN70A447X12)
- SPEC Compression Spring Metric, PK10 (D21580)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2868pri8401RH1D4916)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8433BF)
- TRIMLITE Flush Door 28" x 96", Primed White (2480FHCPHB)
- TRIMLITE Flush Door 32" x 80", Primed White (2868FSCPHBLH1D4916)
- TRIMLITE 32" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2870pri8433)
- TRIMLITE 26"x80"x13/8" Primed 2Panel Interior Flat Panel Door Ovolo Bead 49/16" LH Prehung Door Black Hinges (2268pri8082LH1D4916)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCAIRH26D4916)
- Trimlite Doors