Shop All Interior Doors
Trimlite
Flush Door 28" x 96", Primed White
Mfr # 2480FSCPHB
Zoro # G103558177
product price: $340.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Size 28" x 96"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2480FSCPHB
- Zoro # G103558177
- UPC # 840273430155
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 96" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Prime Line Products Pocket Door Roller N6527 (N6527)
- EKENA MILLWORK For 18" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_18)
- USA INDUSTRIALS Viton O-Ring, Dash 148, PK5 (ZUSAV70148)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- TRIMLITE 30" x 80" Primed Plantation Louver Interior Shaker Slab Door (2668pri8730)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBLH26D4916)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Mirror TwoSides Tempered Glass Interior French 49/16" RH Prehung (2868pri1501MIRTRH26D4916)
- TRIMLITE 18" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (1668pri8403)
- TRIMLITE 26" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2268fir8403)
- TRIMLITE Flush Door 24" x 80", Primed White (2068FSCPHB)
- TRIMLITE Molded Door 28" x 96", Primed White (2480MHCCAR)
- Trimlite Doors