Shop All Interior Doors
Trimlite
Flush Door 26" x 80", Primed White
Mfr # 2268FHCPHBRH1D4916
Zoro # G203556424
product price: $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Size 26" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268FHCPHBRH1D4916
- Zoro # G203556424
- UPC # 840273406174
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 26" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Bolt, Heavy Duty Oil Rubbed Bronze 4" (DDB425U10B)
- JR PRODUCTS JR Products 70715 Drawer Slide Socket Set - Question Mark (70715)
- STRYBUC 35in Ribbed Channel Balance (62A-34TG-2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 334 TarpRope Hook (N220-533)
- TRIMLITE 26"x80"x13/8" Primed 2Panel Interior Flat Panel Door Ovolo Bead 49/16" LH Prehung Door Black Hinges (2268pri8082LH1D4916)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (1668pri8402RH1D6916)
- TRIMLITE 34" x 84" Primed 1-Panel Interior Shaker Slab Door (2170pri8401)
- TRIMLITE 32" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2870pri8405)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FHCPHBRH1D4916)
- TRIMLITE 26" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2268pri8401GL)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- Trimlite Interior Doors