Shop All Interior Doors
Trimlite
Flush Door 26" x 80", Primed White
Mfr # 2268FHCPHBRH154916
Zoro # G803556169
product price: $173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Size 26" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268FHCPHBRH154916
- Zoro # G803556169
- UPC # 840273405696
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 26" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Satin Nickel |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Cabinet Backplate Oil Brnz 6.5" (990ORB)
- TOUGH GUY Access Door, Adjustable, 14x15-1/2In (20TL34)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- ZORO SELECT SoFt Silicone O-Ring, Dash 006, PK25 (ZUSAS50FDA006)
- TRIMLITE 24" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1310CLET)
- TRIMLITE 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2868pri8433)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBLH26D4916)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH10B4916)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2068pri8730LH26D4916)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" RH Prehung Door w/Brushed Chrome Hinges (2468FSCPHBRH26D4916)
- Trimlite Interior Doors