Shop All Interior Doors
Trimlite
Flush Door 26" x 80", Primed White
Mfr # 2268FHCPHBLH1D4916
Zoro # G203556011
product price: $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Size 26" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268FHCPHBLH1D4916
- Zoro # G203556011
- UPC # 840273406099
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 26" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Black |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6573.003.ENTR)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Stainless Steel Contemporary Drawer Edge Pull (BP9898192170)
- STERLING SEAL & SUPPLY 328 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A328X250)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Aluminum (GH-1135-AL)
- TRIMLITE 36" x 80" Fir 2-Panel Interior Shaker Slab Door (3068fir8402)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- TRIMLITE 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2868pri8402RH154916)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMAD)
- TRIMLITE 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- TRIMLITE 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- CODEL DOORS 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- Trimlite Doors