Shop All Interior Doors
Trimlite
Flush Door 24" x 96", Primed White
Mfr # 2080FSCPHB
Zoro # G203555281
product price: $296.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$296.99
Free 30-Day Returns
Key Features
- Size 24" x 96"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2080FSCPHB
- Zoro # G203555281
- UPC # 840273430148
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 96" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sliding Window Roller Assembly (900-8996)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK6 (1NAC4)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- VON DUPRIN Pins 090098 (090098)
- TRIMLITE 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Silver Hardware (3070ska8401Z-H7SS)
- TRIMLITE 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCMAD)
- TRIMLITE Flush Door 24" x 80", Primed White (2068FHCPHBBF)
- TRIMLITE 32" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2870pri1501CLET)
- TRIMLITE 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2868pri8433)
- Trimlite Interior Doors