Shop All Interior Doors
Trimlite
Flush Door 24" x 96", Primed White
Mfr # 2080FHCPHB
Zoro # G803558699
product price: $193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Size 24" x 96"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2080FHCPHB
- Zoro # G803558699
- UPC # 840273401827
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 96" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Tailpiece 26397058 (056306)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- LOCK OF AMERICA Control Key (A-1 Master)
- TRIMLITE 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- TRIMLITE 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (1668pri8405)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3070pri8401LH1D4916)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2068pri8730RH1D4916)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- TRIMLITE 32" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2880pri8401LH10B4916)
- Trimlite Doors