Shop All Interior Doors
Trimlite
Flush Door 24" x 84", Primed White
Mfr # 2070FHCPHBLH1D4916
Zoro # G703555798
product price: $302.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Size 24" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2070FHCPHBLH1D4916
- Zoro # G703555798
- UPC # 840273401094
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 84" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Black |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard ASA Strike, 4-7/8 x 1-1/4 (2MDK6)
- ALARM CONTROLS Alarm Controls TS Series, Pushbutton, Stainless Steel (TS-14R)
- CRAWFORD HOOK HEAVY 12"" 50# (HGSH)
- KABA ILCO Outside Lever Spring, PK10 (012-509971-KEP)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- TRIMLITE 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCAIRH26D4916)
- TRIMLITE 42" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3670ska8401Z-H7MB)
- TRIMLITE 28"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (2468pri1501CLETRH1D4916)
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2468pri8401LH1D4916)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1501CLET)
- Trimlite Doors