Shop All Interior Doors
Trimlite
Flush Door 24" x 80", Primed White
Mfr # 2068FSCPHB
Zoro # G503557312
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$162.99
Free 30-Day Returns
Key Features
- Size 24" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2068FSCPHB
- Zoro # G503557312
- UPC # 840273433149
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pull Plate, 3/4 Round Handle, 3-1/2 in. x 15 in., 605 Polished Brass (Single Pack) (MP4716)
- ZORO SELECT Quick Release Key Holder w/Split Ring (25PA26)
- USA INDUSTRIALS Graphite Compression Packing - 1/2" Wide x 1/2" High x 25 ft. Long (ZUSA-CP-366)
- J.W. WINCO JW Winco GN115-KG-14 Cam Latch (115-KG-14)
- TRIMLITE 30" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2668ska8401LH1D4916)
- TRIMLITE 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2680pri8401LH10B4916)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (3068pri8730LH154916)
- TRIMLITE 32"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2868pri8433RH10B4916)
- TRIMLITE 36"x84"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3070pri1501CLETRH1D4916)
- TRIMLITE 26" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2280pri8433)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- Trimlite Doors