Shop All Interior Doors
Trimlite
Flush Door 24" x 80", Primed White
Mfr # 2068FHCPHBRH1D4916
Zoro # G103557354
product price: $184.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Size 24" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2068FHCPHBRH1D4916
- Zoro # G103557354
- UPC # 840273406167
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN AnchorWire Steel-Plated Gold Keyhole Picture Hanger 20 lb 2 pk, 10PK (122211)
- BLUM 18in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.4570S)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2268pri8401RH154916)
- SDC Latch Retraction Kit (LR100DXK)
- TRIMLITE 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- TRIMLITE 36"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3068pri1501CLETRH1D4916)
- TRIMLITE 32"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2868pri8730RH1D4916)
- TRIMLITE Molded Door 24" x 84", Primed White (2070MHCMON)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2168pri8082)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2268pri8401LH156916)
- CODEL DOORS 36"x80"x1-3/8" Primed 5-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (3068pri8405GLRH10B4916)
- Trimlite Interior Doors