Shop All Exterior Doors
Trimlite
Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3080RHISPSF3PSHK69161DB
Zoro # G101902835
product price: $1,431.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,431.99
Free 30-Day Returns
Key Features
- Hand Right Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Color Unfinished White
- Size 36" x 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3080RHISPSF3PSHK69161DB
- Zoro # G101902835
- UPC # 840024594334
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 36" x 96" |
Actual Height | 97.75 |
Actual Width | 37.5 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3"W x 3"D x 48"H Universal Outside Corner for StoneWall Faux Stone Siding Panels, Sandstone (PNUOC03X48SD)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", 32D, 4-Wire, 4-28GA (CEFBB191-54 4-1/2X4-1/2 32D)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- COMPONENT HARDWARE Zinc Plated Steel Rear Door Sheave (B58-5521)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK691615M)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK491626DM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC691615B)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC49161DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPFGHER2033C491615M)
- PRECISION SCREEN & SECURITY PROD 36 BRZ Patio Scr Door (3751BZ3068)
- Trimlite Exterior Doors