Shop All Exterior Doors
Trimlite
Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3080RHISPSF20F5LC49161DM
Zoro # G401903013
product price: $1,604.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,604.99
Free 30-Day Returns
Key Features
- Hand Right Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Size 36" x 96"
- Color Unfinished White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3080RHISPSF20F5LC49161DM
- Zoro # G401903013
- UPC # 840024573148
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 36" x 96" |
Actual Height | 97.5 |
Actual Width | 37.5 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our contemporary door can add substanial curb appeal to your home. This smooth flush contemporary door with 6-lites of glass The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.5 in (M4000)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Red)
- KEY-BAK Retractable Tool Tether, ABS, Black (0KB6-0A32)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSFHER2066C491615B)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK49161DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF2PSHK69161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF3PSHK49161DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F4LC491615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK69161DM)
- Trimlite Doors