Shop All Exterior Doors
Trimlite
Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3068RHISPSF5PSHK49161DB
Zoro # G801902586
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$795.99
Free 30-Day Returns
Key Features
- Hand Right Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Color Unfinished White
- Size 36" x 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 3068RHISPSF5PSHK49161DB
- Zoro # G801902586
- UPC # 840024592972
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 36" x 80" |
Actual Width | 37.5 |
Actual Height | 81.75 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 5-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 5-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (623RD)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23030C123626 (23030C123626)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-4 24D 630)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 9/32 in (1XTB3)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC691615B)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20FC491615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF2PSHK69161DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG5PSHK491615B)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- LARSON Storm Door Midview White 32In (83082031)
- Trimlite Doors