Shop All Exterior Doors
Trimlite
Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 2868RHISPSF5PSHK491615M
Zoro # G801902753
product price: $793.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Hand Right Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Size 32" x 80"
- Color Unfinished White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868RHISPSF5PSHK491615M
- Zoro # G801902753
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 32" x 80" |
Actual Width | 33.5 |
Actual Height | 81.75 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 5-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 5-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 121 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL121X250)
- PRIMELINE TOOLS 3 in. Extruded Aluminum, White Reversible Sliding Window Bar Lock (Single Pack) (U 9835)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D JUP 626)
- NATIONAL HARDWARE Closer Door Part Kit Zn Plt (N218-594)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSF20FC69161DM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF20F5LC49161DM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF20F5LC69161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSFHER2033C49161DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC491615M)
- LARSON Premium Screen Dr 36" W (36048032)
- Trimlite Exterior Doors