Shop All Exterior Doors
Trimlite
Exterior Single Door, Right Hand, 1.75 Thick, Fiberglass
Mfr # 2868RHISPSF1PSHK69161DB
Zoro # G301902581
product price: $809.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$809.99
Free 30-Day Returns
Key Features
- Jamb Width 6-9/16"
- Thickness 1.75
- Material Fiberglass
- Color Unfinished White
- Size 32" x 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868RHISPSF1PSHK69161DB
- Zoro # G301902581
- Country of Origin United States
- Category Exterior Doors
Dimensions
Jamb Width | 6-9/16" |
Width | 32" |
Size | 32" x 80" |
Actual Height | 81.75 |
Actual Width | 33.5 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 1-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 1-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Swing Hook, 304 SS, 63/64 In (4CRY4)
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H9190)
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- MTD Spring-Compression (732-05182A)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK691615M)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK49161DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG2PSHK491615B)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK491626DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20FC491615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK49161DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC691615B)
- Trimlite Doors