Shop All Exterior Doors
Trimlite
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3080LHISPSF3PSHK49161DM
Zoro # G801903446
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,249.99
Free 30-Day Returns
Key Features
- Hand Left Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Color Unfinished White
- Size 36" x 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 3080LHISPSF3PSHK49161DM
- Zoro # G801903446
- UPC # 840024594372
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 36" x 96" |
Actual Height | 97.75 |
Actual Width | 37.5 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- AMERIMAX HOME PRODUCTS TRIM COIL WHITE 24in. X50ft (6912458)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Candy Corn (03-100-WEB)
- NATIONAL HARDWARE SCREW EYE #108 1-17/32"" (N118-869)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK69161DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK491626DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK691615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK691615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC691615B)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK691615M)
- SCREEN TIGHT Screen Door, 32 in W, 80 in H, White (5BAR32HD)
- Trimlite Doors