Shop All Exterior Doors
Trimlite
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3068LHISPSF5PSHK691615M
Zoro # G801903330
product price: $850.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$850.99
Free 30-Day Returns
Key Features
- Hand Left Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Size 36" x 80"
- Color Unfinished White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3068LHISPSF5PSHK691615M
- Zoro # G801903330
- UPC # 840024593146
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 36" x 80" |
Actual Width | 37.5 |
Actual Height | 81.75 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 5-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 5-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Mail Slot, 3x10", Antique Brass (A07-M0050-609)
- TRIMCO Right HStockholm Mortise Barn Door Latchset Privacy Cylinder Satin SS (1074-2-RH-ST000.630)
- ZORO SELECT By-Pass Closet Door Track Set (7060U)
- ZORO SELECT Smoke Seal, 330 ft., Black, Silicone (5MFN2)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC691615B)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK491626DM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSFHER2066C491615B)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF3PSHK49161DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG2PSHK491615B)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPFGHER2033C491615M)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF1PSHK491610BM)
- Trimlite Exterior Doors