Shop All Exterior Doors
Trimlite
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3068LHISPSF5PSHK49161DB
Zoro # G401903631
product price: $748.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Hand Left Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Size 36" x 80"
- Color Unfinished White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3068LHISPSF5PSHK49161DB
- Zoro # G401903631
- UPC # 840024593139
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 36" x 80" |
Actual Width | 37.5 |
Actual Height | 81.75 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 5-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 5-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Door Stop Wall Mount White (20276PHB-PS)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1A)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-C-C (CFSW.)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK49161DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG5PSHK491615B)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC491626DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF2PSHK69161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF3PSHK49161DM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK691615M)
- CODEL DOORS 32" x 80" Fir Grain Shaker Exterior Fiberglass Door (2868LHISPFG5PSHK491615B)
- Trimlite Doors