Shop All Exterior Doors
Trimlite
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3068LHISPSF20F4LC491626DM
Zoro # G801902975
product price: $1,157.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,157.99
Free 30-Day Returns
Key Features
- Hand Left Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Color Unfinished White
- Size 36" x 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3068LHISPSF20F4LC491626DM
- Zoro # G801902975
- UPC # 840024572011
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 36" x 80" |
Actual Width | 37.5 |
Actual Height | 81.75 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our contemporary door can add substanial curb appeal to your home. This smooth flush contemporary door with 5-lites of glass The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK For 13" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_13)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 605)
- CROWN 1-1/4" Square Cabinet Knob Polished Chrome Finish (CHK81091PC)
- MAJOR Major: LMB-05 - Lock Mounting Bracket For ASA Strikes Threaded 12-24 - 1-1/4� x 4-7/8� (MJR-LMB-05)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF2PSHK49161DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG5PSHK491615B)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK491626DM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK691615M)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK491626DM)
- Trimlite Exterior Doors