Shop All Exterior Doors
Trimlite
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 2868LHISPFG5PSHK491610BB
Zoro # G801903927
product price: $1,014.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,014.99
Free 30-Day Returns
Key Features
- Hand Left Hand/Inswing
- Thickness 1.75
- Material Fiberglass
- Size 32" x 80"
- Color Unfinished Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868LHISPFG5PSHK491610BB
- Zoro # G801903927
- Country of Origin United States
- Category Exterior Doors
Dimensions
Size | 32" x 80" |
Actual Height | 81.75 |
Actual Width | 33.5 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 5-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This fir grain 5-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER COMPANIES 3902 Mortise Cylinder 1-1/4" Us26d 6pcyl Scc Kd (390201D26D0006CD)
- SPEC Compression Spring, Stainless Steel, PK10, C06000491750S (C06000491750S)
- ZORO SELECT O-Ring, Dash 312, Buna N, 0.21 In., PK50 (U38801.018.0062)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSF5PSHK491615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F4LC491615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK491626DM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSFHER2033C49161DB)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSF20FC691626DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC691615B)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF20F5LC69161DB)
- Trimlite Exterior Doors