Shop All Exterior Doors
Trimlite
Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass
Mfr # 3068LHISPSF1PSHK691615M
Zoro # G101903290
product price: $854.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Jamb Width 6-9/16"
- Thickness 1.75
- Material Fiberglass
- Color Unfinished White
- Size 36" x 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3068LHISPSF1PSHK691615M
- Zoro # G101903290
- UPC # 840024586148
- Country of Origin United States
- Category Exterior Doors
Dimensions
Jamb Width | 6-9/16" |
Width | 36" |
Size | 36" x 80" |
Actual Height | 81.75 |
Actual Width | 37.5 |
Hinge Size | 4" |
Description
Trimlite's Fiberglass Front Doors are built to last and our 1-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 1-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black (974)
- OMNIA Stainless Lever Priv 2-3/8" BS T 1-3/8" Door Thickness Satin SS 25 (25/00.PR32D)
- EKENA MILLWORK Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CNSA)
- WESLOCK Dual Options 2-3/4" Spring Latch for Interconnected Satin Brass (14656X4-SL)
- TRIMLITE Exterior Single Door, Right Hand, 1.75 Thick, Fiberglass (2868RHISPSF1PSHK691615M)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (2868LHISPSF1PSHK691615M)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK491626DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG5PSHK491615B)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK49161DM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK49161DB)
- Trimlite Exterior Doors