Shop All Interior Doors
Trimlite
48" x 84 " Knotty Alder 1-Panel Z-Bar Barn Slab Door
Mfr # 4070ska8401Z
Zoro # G501779983
product price: $577.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 4070ska8401Z
- Zoro # G501779983
- UPC # 857370007036
- Country of Origin Unknown
- Category Interior Doors
Dimensions
Door Width | 48" |
Details
Track Color | None |
Description
Our Barn Doors and Hardware offer a unique look for a home. These rustic styles combined with our hardware provide a statement where space is limited
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.3 lb. (4EVL4)
- PRIME-LINE 2 in. Long Diecast Handle Extension 2 Pack (R 7014)
- ZORO SELECT Double Door Guide, 8"L x 4-1/2"W (4PE70)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 7' Tall Door (ADR-4016-30-01)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2268pri8082)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2868pri1501SATT)
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Black Hinges (2468pri8730LH1D4916)
- TRIMLITE 30" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2668ska8401LH1D4916)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBLH26D4916)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- RENIN Renin 72 in. x 80 1/2 in. Lace Multi-X Design Mirror Bypass Door (EU3265PWCLE072080)
- Trimlite Doors