Shop All Interior Doors
Trimlite
36" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead
Mfr # 3068pri8082
Zoro # G601785259
product price: $173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Door Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3068pri8082
- Zoro # G601785259
- UPC # 840024531780
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Door Width | 36" |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Electrified Latch Retraction Kits Falcon 16/17 & First Choice 36/37 Series (CAT-MLRK1-FAL17)
- MASTER LOCK 1-1/2" Lam Stl Padlock (3KA-0464)
- LUCKY LINE Plastic Key Clip, Blue, 25 PK (41530)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD RHO 626 C123)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2168pri8082)
- TRIMLITE 24" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2068pri8082)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2268pri8082)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2068pri8020)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (3068pri8020)
- TRIMLITE 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- Trimlite Interior Doors