Shop All Interior Doors
Trimlite
34" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead
Mfr # 2168pri8082
Zoro # G401784506
original price:
$231.31
13% off
new price: $198.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Door Width 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2168pri8082
- Zoro # G401784506
- UPC # 840024531773
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Door Width | 34" |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KA)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021C-26D-41 (LL1021C-26D-41)
- SPD Welded Blade End Gas Spring (GSWB418622)
- ZORO SELECT Grommet, Silicone, MS 35489-1X, PK25 (3MRP6)
- TRIMLITE 24" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2068pri8082)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2268pri8082)
- TRIMLITE 30" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2668pri8082)
- TRIMLITE 24" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2068pri8730BF)
- TRIMLITE 24" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8444BF)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- TRIMLITE 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- Trimlite Interior Doors