Shop All Interior Doors
Trimlite
32"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 49/16" RH Prehung Door Black Hinges
Mfr # 2868pri8020RH1D4916
Zoro # G101788149
product price: $249.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Door Width 32"
- Handing Right Hand
- Hinge Color US1D Black
- Jamb Size 4-9/16"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868pri8020RH1D4916
- Zoro # G101788149
- UPC # 840024534491
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 32" |
Jamb Size | 4-9/16" |
Width | 32" |
Details
Handing | Right Hand |
Hinge Color | US1D Black |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Sealed Lever Latch, Non-Locking (S C5-11-25-3)
- NATIONAL HARDWARE Door Closer Parts Steel (N266-221)
- MASTER LOCK Cable Lockout, Steel Cable Material (S856)
- SAFCO Safco Over The Panel Double Hook, Black (4225BL)
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Matte Black Hinges (2468pri8401LH10B714)
- TRIMLITE Molded Door 28" x 84", Primed White (2470MHCCAR)
- TRIMLITE 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- TRIMLITE 32" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2870pri8405)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMADBF)
- TRIMLITE 24" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8444BF)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (3068pri1501SATT)
- Trimlite Doors