Shop All Interior Doors
Trimlite
32"x80"x13/4" Primed 1Panel Interior Flat Panel Ovolo Bead 20 Min Fire Rated 49/16" RH Prehung
Mfr # 2868134PRI802020MRH26DB4916
Zoro # G601789356
product price: $902.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$902.99
Free 30-Day Returns
Key Features
- Door Width 32"
- Handing Right Hand
- Hinge Color US26D Brushed Chrome
- Jamb Size 4-9/16"
- Sill Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868134PRI802020MRH26DB4916
- Zoro # G601789356
- UPC # 840024566829
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 32" |
Jamb Size | 4-9/16" |
Width | 32" |
Details
Handing | Right Hand |
Hinge Color | US26D Brushed Chrome |
Sill Color | Bronze |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional lookand will make a memorable impression on your home's interior. New or old, our Interior Flat Panel Door with Ovolo Beads will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Improved Visibility Insect Screening, 30 x 100', Black, 18x18 Mesh, One Roll (3044520)
- PRIME-LINE Surface Bolt, Brass Single Pack (U 10306)
- GENESIS Gs08-1025Pe10-094 Gas Spring (GSS 6319UQ)
- ADAMS RITE Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (74R1 X 130)
- TRIMLITE 36" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (3068pri8444)
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door (1668pri8401)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2168pri8082)
- TRIMLITE 30" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8405BF)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8402LH1D4916)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCOLBF)
- LTL SPECTRUM Folding Door Kit, 32 to 36 in W, 80 in H, Vinyl Door, Oakmont Frost White (OK32-3680FL)
- Trimlite Interior Doors