Shop All Interior Doors
Trimlite
32" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead
Mfr # 2868pri8082
Zoro # G601788359
product price: $164.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Door Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868pri8082
- Zoro # G601788359
- UPC # 840024531766
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Door Width | 32" |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER Gasket 2 Cam Lock (QRG-200)
- NATIONAL HARDWARE Aluminum/Steel 4-1/2 in. L Swivel Staple Safety Hasp (N305-987)
- FUNCTIONAL DEVICES-RIB Magnetic Switch, Surface Mount (ACLCMAGSM)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8402RH10B4916)
- TRIMLITE 30" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2668pri8082)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2268pri8082)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2168pri8082)
- TRIMLITE 32" x 96" Primed 2-Panel Interior Shaker Slab Door (2880pri8402)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMADBF)
- TRIMLITE Molded Door 24" x 96", Primed White (2080MHCBIR)
- TRIMLITE 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- Trimlite Doors