Shop All Interior Doors
Trimlite
32" x 80" Primed 1-Panel Interior Shaker Slab Door
Mfr # 2868pri8401
Zoro # G901788851
product price: $151.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868pri8401
- Zoro # G901788851
- UPC # 857370007401
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 32" |
Description
This Trimlite Interior Shaker Panel Door will enhance the warmth and beauty of any home. Our square edge sticking provides a clean look and will make a memorable impression on your home's interior. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9050LB (L9050LB)
- ILCO Ilco: 1 1/8" Mortise Cylinder, 5-Pin, Schlage Keyway, Standard Cam, Keyed different, Satin Chrome (ILCO-7185SX1-26D-KD)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2236)
- JMA JMA: GM B111 Transponder Key (46 Philips) (JMA) (JMA-TP12GM-37-P-2-1)
- TRIMLITE 26" x 80" Primed 1-Panel Interior Shaker Slab Door (2268pri8401)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- TRIMLITE 36" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3080pri8405)
- TRIMLITE 26" x 80" x 1-3/8" Primed 3-Panel Mission Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2268pri8403LH1D4916)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (3068pri8730RH1D4916)
- TRIMLITE Flush Door 30" x 84", Primed White (2670FHCPHB)
- Trimlite Interior Doors