Shop All Interior Doors
Trimlite
30" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware
Mfr # 2668ska8401BF
Zoro # G501780033
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668ska8401BF
- Zoro # G501780033
- UPC # 840024550798
- Country of Origin Unknown
- Category Interior Doors
Dimensions
Door Width | 30" |
Description
This Trimlite Interior Shaker Panel Bifold Door will enhance the warmth and beauty of any home. Our square edge sticking provides a clean look and will make a memorable impression on your home's interior. New or old, our shaker panel Bifold Doors will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 51mm OD, PK25 (1RJK9)
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x2)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Square Tegular, 15/16 in Grid Size, 12 PK (628B)
- BEST Deadbolt, Chrome, 2-3/8in.Backset (8T27KSTK626)
- TRIMLITE 24" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2068ska8401BF)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (3068ska8401BF)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCROCRH26D4916)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Matte Hinges (2468pri1310CLETLH10B4916)
- TRIMLITE 36" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (3068pri8401BF)
- TRIMLITE 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- Trimlite Doors