Shop All Interior Doors
Trimlite
26"x80"x13/8" Primed 1Panel Interior Flat Panel Ovolo Bead 71/4" RH Prehung Brushed Chrome
Mfr # 2268pri8020RH26D714
Zoro # G301786037
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Door Width 26"
- Handing Right Hand
- Hinge Color US26D Brushed Chrome
- Jamb Size 7-1/4"
- Width 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2268pri8020RH26D714
- Zoro # G301786037
- UPC # 840024535177
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 26" |
Jamb Size | 7-1/4" |
Width | 26" |
Details
Handing | Right Hand |
Hinge Color | US26D Brushed Chrome |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2005PS-EN)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2868pri8401RH26D4916)
- MNG 5" Pull, Riverstone, Dark Antique Copper (84665)
- OEM OEM: REF: 2018-2019 Jeep Wrangler / 4-Button Flip Key / PN: 68416784AA / OHT1130261 (RFK-ULK344)
- TRIMLITE 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- TRIMLITE 24" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2068ska8401LH1D4916)
- TRIMLITE 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- TRIMLITE 36" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3080pri8405)
- TRIMLITE Molded Door 34" x 96", Primed White (2180MHCCAR)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCCONBF)
- Trimlite Doors